Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA3175PRW
MFG Item Number
LA3175PRW
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LA3175PRW |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
175 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
LA3175PRW
Eaton Circuit Breakers