Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA3400PR Eaton Circuit Breakers, CIRCUIT BREAKER
LA3400PR Eaton Circuit Breakers, CIRCUIT BREAKER
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LA3400PR |
| Manufacturer |
Eaton |
| Family Series |
Eaton Circuit Breakers |
| Description |
CIRCUIT BREAKER |
| Poles |
3 |
| Current Rating |
400 A |
| Max Voltage |
600 VAC |
| Mounting |
Panel |
| Neutral Pole |
No |
| Gross Weight |
0.01 lbs |
| Net Weight |
0.01 lbs |
LA3400PR
Eaton Circuit Breakers