LA4D4-600
Penn Union Terminals, LA4D4 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA4D4-600

Penn Union Terminals, LA4D4 Series

LA4D4-600

Penn Union Terminals, LA4D4 Series
Aluminum Solderless Lug
Item Number
LA4D4-600
MFG Item Number
LA4D4600
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminals, LA4D4 Series
Item #
LA4D4-600
Aluminum Solderless Lug

LA4D4 Series Information

Specifications

Specifications
Manufacturer Part Number LA4D4600
Manufacturer Penn Union
Product Series LA4D4
Family Series Penn Union Terminals, LA4D4 Series
Description Aluminum Solderless Lug
Wire Size Range 2 AWG-600 kcmil
Number of Conductors 4
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 1.86 lbs
Gross Weight 1.86 lbs