Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Penn Union Terminals, LA4D4 Series
LA4D4-800
Penn Union Terminals, LA4D4 Series
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LA4D4800 |
| Manufacturer |
Penn Union |
| Product Series |
LA4D4 |
| Family Series |
Penn Union Terminals, LA4D4 Series |
| Description |
Aluminum Solderless Lug |
| Wire Size Range |
350-800 kcmil |
| Number of Conductors |
4 |
| Material |
Aluminum Alloy |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LA4D4-800
Penn Union Terminals, LA4D4 Series