Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA4DA2U
TeSys D - suppressor module - RC
This item cannot be canceled or returned
Description
TeSys D - suppressor module - RC
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
220237 |
| Description |
TeSys D - suppressor module - RC circuit - 110...240 V AC |
| Type |
Suppressor |
| Coil Voltage |
110-240 V |
| Contacts |
Screw |
| Approvals |
CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |