Series Information
| Manufacturer Part Number | LA6-5DTNUB-RYGBC |
|---|---|
| Manufacturer | Patlite |
| Family Series | Patlite Visual Signaling Devices |
| Description | Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Silver color, Terminal block |
| Number of Tiers | 5 |
| Voltage | 24 VDC |
| Nominal Voltage | 24 VDC |
| Function | Flashing |
| Lamp Type | LED |
| Audible Alarm | 11 Tone Buzzer |
| Stack Configuration | White, Blue, Green, Amber, Red |
| Mounting | Surface |
| Base | Polycarbonate Resin |
| Approvals | CE, UL |
| Protection Rating | IP65 |
| Comments | High Shock Resistance, Heat Resistance |
| Net Weight | 0.0624 lbs |
| Gross Weight | 1.4 lbs |