LA6-5DTNWB-POE
Patlite Visual Signaling Devices, LA6-POE Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA6-5DTNWB-POE Patlite Visual Signaling Devices, LA6-POE Series, Ethernet Modbus TCP & TCP/IP, POE,

MFG Item Number
LA6-5DTNWB-POE

LA6-5DTNWB-POE Patlite Visual Signaling Devices, LA6-POE Series, Ethernet Modbus TCP & TCP/IP, POE,

MFG Item Number
LA6-5DTNWB-POE
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Visual Signaling Devices, LA6-POE Series
Item #
LA6-5DTNWB-POE
Ethernet Modbus TCP & TCP/IP, POE,

LA6-POE Series Information

  • Ethernet connection with PoE (Power over Ethernet) support, enabling single cable installation
  • Supports Modbus TCP/IP and HTTP protocols to work seamlessly with your existing infrastructure
  • Built‑in web interface for quick and easy setup and configuration
  • Includes 21 programmable LED colors and 11 selectable alarms for unambiguous indication
  • Features a mirroring function for replicating the visual and audible statuses from a master LA6‑POE on up to 8 remote slave LA6‑POEs
  • Built‑in terminal block as an alternative control method

The PATLITE® LA6 PoE is the world’s first‑ever programmable, multi‑color, LED Signal Tower with Power over Ethernet (PoE), featuring a built‑in web interface for quick and easy configuration over your network. They also feature a unique programming interface for selecting any combination of distinct colors and sounds.

The Ethernet connection makes it easy to integrate signal towers into existing network infrastructures. The PoE function allows both data and power to pass over a single cable reducing installation time and costs. The built‑in terminal block provides an alternative method for powering and controlling the device.

Programming the LA6 PoE is performed over the ethernet connection making it simple to program multiple devices simultaneously. There is also a USB port on the side of the tower that can be used to program the device locally.

The LA6 PoE also has a built‑in smart mode allowing for customization of light colors and sounds in the field without reconfiguring any hardware. In smart mode, up to 21 colors and 11 alarm tones to create clearly defined indication patterns operators can understand quickly and accurately.

Additional smart mode uses include using solid color display for increased visibility across large facilities, light motion pulse effects to display machine start up or power down, visual takt time indication for pace of assembly or production operations, and light stacking to create a visual level meter using different colors to distinguish multiple tanks reducing downtime.

PATLITE continues to deliver safety, security, and comfort to workplaces and facilities throughout the world.


Specifications

Specifications
Manufacturer Part Number LA6-5DTNWB-POE
Manufacturer Patlite
Product Series LA6-POE
Family Series Patlite Visual Signaling Devices, LA6-POE Series
Description Ethernet Modbus TCP & TCP/IP, POE, Alarm, Direct mount, terminal, off-white body
Accessory Type Body
For Use With Patlite Stacklight
Net Weight 1.405 lbs
Gross Weight 1.76 lbs