Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Patlite Visual Signaling Devices
LA6-5DWJWB-RYGBC
Patlite Visual Signaling Devices
Multi Color LED Signal Tower with
MFG Item Number
LA6-5DWJWB-RYGBC
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Multi Color LED Signal Tower with
Specifications
Specifications
| Manufacturer Part Number |
LA6-5DWJWB-RYGBC |
| Manufacturer |
Patlite |
| Family Series |
Patlite Visual Signaling Devices |
| Description |
Multi Color LED Signal Tower with Flash & Buzzer, Direct Mount, Off-white, 1.3m cable |
| Number of Tiers |
5 |
| Voltage |
24 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing |
| Lamp Type |
LED |
| Audible Alarm |
11 Tone Buzzer |
| Stack Configuration |
White, Blue, Green, Amber, Red |
| Mounting |
Surface |
| Base |
Polycarbonate Resin |
| Approvals |
CE, UL |
| Protection Rating |
IP65 |
| Comments |
High Shock Resistance, Heat Resistance |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LA6-5DWJWB-RYGBC
Patlite Visual Signaling Devices