Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LA60Q20-2 |
|---|---|
| Manufacturer | Littelfuse |
| Family Series | Littelfuse Fuses |
| Description | Designed to protect today's equipment and systems, Littelfuse semiconductor fuses are manufactured with Littelfuse-developed technology that sets tomorrow's standards for accuracy, consistent quality, reliability, and predictable performance. By |
| Fuse Type | Semiconductor |
| Current Rating | 20 A |
| AC Voltage | 600 VAC |
| DC Voltage | 600 VDC |
| Characteristic | Very Fast Acting |
| Interrupt Rating | 100 kA @ 600 VDC, 200 kA @ 600 VAC |
| Trip Indicator | No |
| Alarm Contacts | No |
| Package Type | Cartridge |
| Depth | 38.1 mm |
| Length | 0.41 " |
| Width | 10.41 mm |
| Approvals | UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.025 lbs |