Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA7-16-PE Sprecher + Schuh Disconnect Switches, L7 Series, EARTH TERMINAL FOR 16A BASE M..
MFG Item Number
LA7-16-PE
LA7-16-PE Sprecher + Schuh Disconnect Switches, L7 Series, EARTH TERMINAL FOR 16A BASE M..
MFG Item Number
LA7-16-PE
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
EARTH TERMINAL FOR 16A BASE M..
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
LA7-16-PE |
| Description |
EARTH TERMINAL FOR 16A BASE M. |
| Type |
Terminal |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LA7-16-PE
Sprecher + Schuh Disconnect Switches, L7 Series