Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA7-S-79 Sprecher + Schuh Disconnect Switches, L7 Series, Load Switch Shaft, 3.11" (79mm
LA7-S-79 Sprecher + Schuh Disconnect Switches, L7 Series, Load Switch Shaft, 3.11" (79mm
This item cannot be canceled or returned
Description
Disconnect Switches, L7 Series
Load Switch Shaft, 3.11" (79mm
Specifications
Specifications
| Family Series |
Sprecher + Schuh Disconnect Switches, L7 Series |
| Manufacturer |
Sprecher + Schuh |
| Product Series |
L7 |
| Manufacturer Part Number |
LA7-S-79 |
| Description |
Load Switch Shaft, 3.11" (79mm |
| Type |
Shaft |
| For Use With |
L7 Series |
| Approvals |
CE, CSA, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
LA7-S-79
Sprecher + Schuh Disconnect Switches, L7 Series