Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LA7D03F

Square D Relays

LA7D03F

Square D Relays
TeSys D Thermal Overload Relay,
Item Number
LA7D03F
MFG Item Number
588625
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LA7D03F
TeSys D Thermal Overload Relay,

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 588625
Description TeSys D Thermal Overload Relay, Remote Electrical Tripping, 110 V DC/AC
Type Thermal Overload Relay
Coil Voltage 110 V
Contacts Screw
Net Weight 0.215 lbs
Gross Weight 0.235 lbs