Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LA7D1064
Overload Relay Separate Mount Kit
This item cannot be canceled or returned
Description
Overload Relay Separate Mount Kit
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
243539 |
| Description |
Overload Relay Separate Mount Kit for LR2D15++ |
| Type |
Box Terminal Block |
| Contacts |
Screw |
| Net Weight |
0.0624 lbs |
| Gross Weight |
0.15 lbs |