Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAD-EITL521
LADDERTAG INSERTS 2X6 1/2 YELLOW VINYL
This item cannot be canceled or returned
Description
LADDERTAG INSERTS 2X6 1/2 YELLOW VINYL
Specifications
Specifications
| Manufacturer Part Number |
104126 |
| Manufacturer |
Brady |
| Family Series |
Brady Labels |
| Description |
LADDERTAG Inserts, LADDER INSPECTION TAG REF NO: DATE INSPECTED: SIGNATURE: |
| Material Type |
Polyester |
| Background Color |
Black, Yellow, White |
| Label Height |
6.5 " |
| Label Width |
2 " |
| Language |
English |
| Legend |
Multitag Ladder Inspection Tag Ref NO Date Inspected Signature |
| Net Weight |
0 lbs |
| Gross Weight |
0.0656 lbs |