Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAD703B

Square D Relays

LAD703B

Square D Relays
TeSys D Electrical Remote Stop, 24V
Item Number
LAD703B
MFG Item Number
583348
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LAD703B
TeSys D Electrical Remote Stop, 24V

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 583348
Description TeSys D Electrical Remote Stop, 24V AC 50/60 Hz, 24V DC
Type Thermal Overload Relay
Coil Voltage 24 V
Contacts Screw
Net Weight 0 lbs
Gross Weight 0 lbs