Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAD703F

Square D Relays

LAD703F

Square D Relays
BIMETALLIC OL RELAY REMOTE
MFG Item Number
LAD703F
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LAD703F
BIMETALLIC OL RELAY REMOTE

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number LAD703F
Description BIMETALLIC OL RELAY REMOTE
Type Thermal Overload Relay
Coil Voltage 110 V
Contacts Screw
Net Weight 0.215 lbs
Gross Weight 0.235 lbs