Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LAD8N11 Square D Relays, TeSys D - auxiliary contact block -
MFG Item Number
265316

LAD8N11 Square D Relays, TeSys D - auxiliary contact block -

MFG Item Number
265316
Item Number
LAD8N11
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LAD8N11
TeSys D - auxiliary contact block -

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 265316
Description TeSys D - auxiliary contact block - 1 NO + 1 NC - screw clA terminals
Type Auxiliary Contact Block
Coil Voltage 690 V
Contacts Screw
Protection Rating IP20
Approvals CCC, CSA, EAC, UL
Net Weight 0.105 lbs
Gross Weight 0.14 lbs