Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAD9R1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer |
Square D |
| Family Series |
Square D Relays |
| Manufacturer Part Number |
341336 |
| Description |
Contactor Kit |
| Type |
Reversing Contactor Kit |
| Contacts |
Screw |
| Net Weight |
0.115 lbs |
| Gross Weight |
0.13 lbs |