Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Square D |
|---|---|
| Family Series | Square D Relays |
| Manufacturer Part Number | LADC22 |
| Description | AUXILIARY CONTACT BLOCK IEC |
| Type | Auxiliary Contact Block |
| Coil Voltage | 690 V |
| Current Rating | 6 A |
| Contacts | Screw |
| Protection Rating | IP20 |
| Approvals | CCC, CSA, EAC, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |