Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LADN04 Square D Relays, TeSys D Auxiliary Contact block, 4

MFG Item Number
665881

LADN04 Square D Relays, TeSys D Auxiliary Contact block, 4

MFG Item Number
665881
Item Number
LADN04
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, Series
Item #
LADN04
TeSys D Auxiliary Contact block, 4

Series Information

Specifications

Specifications
Manufacturer Square D
Family Series Square D Relays
Manufacturer Part Number 665881
Description TeSys D Auxiliary Contact block, 4 NC, Screw-clAs terminals
Type Auxiliary Contact Block
Coil Voltage 690 V
Current Rating 6 A
Contacts Screw
Protection Rating IP20
Approvals CCC, CSA, EAC, UL
Net Weight 0.125 lbs
Gross Weight 0.15 lbs