Series Information
| Manufacturer Part Number | 494946 |
|---|---|
| Manufacturer | Square D |
| Family Series | Square D Relays |
| Description | TeSys D Time Delay Auxiliary Contact Block, 1 NO + 1 NC, Screw ClA Terminals, 690V AC 25-400 Hz |
| Operation | Off Delay |
| Contacts | 1NO, 1NC |
| Mounting | Surface |
| Status Indicator | None |
| Time Range Adjustment | Onboard |
| Adjustment Operator | Knob |
| Timing Range | 0.1-3 s |
| Max Time | 3 s |
| Coil Voltage | 690 VAC |
| Nominal Coil Voltage | 690 VAC |
| AC Voltage | 690 VAC |
| Termination | Screw Terminals |
| Approvals | CSA, UL |
| Net Weight | 0.14 lbs |
| Gross Weight | 0.155 lbs |