LAL Series Information
The LAL Linear LED Luminaires are designed for installations where moisture, dirt, dust, corrosion and vibration may be present, and NEMA 3, 4X, IP66 areas where wind, water, snow or high ambients can be expected. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC/CEC/IEC. Typical applications include land based oil rigs, offshore oil platforms, dockside installations, chemical and petrochemical processing facilities, sewage treatment plants, garages, storage facilities, tunnels, and grain/food facilities.
| Manufacturer Part Number | LAL34E2630C-2AP |
|---|---|
| Manufacturer | Killark |
| Product Series | LAL |
| Family Series | Killark Light Fixtures, LAL Series |
| Description | LAL34W EMER 120-277VAC AL 2LENS CLR 2AP |
| Voltage | 120-277 VAC |
| Style | Strip |
| Lamp Type | LED |
| Power | 34 W |
| Hub Size | 3/4 " |
| Mounting | Bracket, Ceiling, Wall |
| Protection Rating | IP66 |
| Enclosed | Yes |
| Gasket Included | Yes |
| Marine Rated | Yes |
| Wet Locations | Yes |
| NEMA Rating | NEMA 3, NEMA 4X |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC, 277 VAC |
| Approvals | ABS, CSA, UL |
| Net Weight | 64.7188 lbs |
| Gross Weight | 64.7188 lbs |