Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Square D Circuit Breakers
LAL36350
Square D Circuit Breakers
Molded Case Circuit Breaker 600V
This item cannot be canceled or returned
Description
Molded Case Circuit Breaker 600V
Specifications
Specifications
| Manufacturer Part Number |
435884 |
| Manufacturer |
Square D |
| Family Series |
Square D Circuit Breakers |
| Description |
Molded Case Circuit Breaker 600V 350A |
| Poles |
3 |
| Current Rating |
350 A |
| Max Voltage |
250 VDC, 600 VAC |
| Trip Unit |
Fixed Thermal / Fixed Magnetic |
| 100% Rated |
No |
| Auxiliary Switch |
No |
| Shunt Trip |
No |
| Undervoltage Release |
No |
| Alarm Switch |
No |
| Approvals |
CSA, IEC, UL |
| Gross Weight |
16.2 lbs |
| Net Weight |
16.2 lbs |
LAL36350
Square D Circuit Breakers