LAL60E1330D-LSP

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LAL60E1330D-LSP Killark Light Fixtures, LAL60W EMR 120-277VAC 1LNS DF LESS
MFG Item Number
LAL60E1330D-LSP

LAL60E1330D-LSP Killark Light Fixtures, LAL60W EMR 120-277VAC 1LNS DF LESS

MFG Item Number
LAL60E1330D-LSP
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, Series
Item #
LAL60E1330D-LSP
LAL60W EMR 120-277VAC 1LNS DF LESS

Series Information

Specifications

Specifications
Manufacturer Part Number LAL60E1330D-LSP
Manufacturer Killark
Family Series Killark Light Fixtures
Description LAL60W EMR 120-277VAC 1LNS DF LESS SURGE
Lamp Included Yes
Voltage 120-277 VAC
Color Temperature 5,000 °K
Style Linear
Material Aluminum
Lens Material Polycarbonate
Lamp Type LED
Power 60 W
Mounting Bracket
Protection Rating IP66
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals cCSAus
Net Weight 0 lbs
Gross Weight 0 lbs