LALFP630L3D
Killark Light Fixtures, LALFP Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LALFP630L3D

Killark Light Fixtures, LALFP Series

LALFP630L3D

Killark Light Fixtures, LALFP Series
6K LUMEN C1D2-Z2 FDPRO 120-277VAC 3
MFG Item Number
LALFP630L3D
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Light Fixtures, LALFP Series
Item #
LALFP630L3D
6K LUMEN C1D2-Z2 FDPRO 120-277VAC 3

LALFP Series Information

  • Copper Free Aluminum Housing
  • Variety of Mounting Options Including Swivel Brackets, Wall, Ceiling Brackets, or Beam Clamps
  • Crisp White Light for Excellent Color Rendering ‑ Chromaticity 5000K (CCT)
The LALFP Linear LED Luminaires are designed for food processing installations where moisture, corrosion and vibration may be present, and Type 3, 4X, IP66/IP67. They can be used in locations made hazardous by the presence of flammable vapors or gases or combustible dusts as defined by the NEC/CEC. Typical applications include non‑food zones, splash zones, hazardous food processing areas, high and low ambient areas, and hose down zones.

Specifications

Specifications
Manufacturer Part Number LALFP630L3D
Manufacturer Killark
Product Series LALFP
Family Series Killark Light Fixtures, LALFP Series
Description 6K LUMEN C1D2-Z2 FDPRO 120-277VAC 3 FT
Voltage 120-277 VAC
Style Strip
Lamp Type LED
Power 45 W
Light Output 6,000
Hub Size 3/4 "
Mounting Bracket, Ceiling, Wall
Protection Rating IP66, IP67
Enclosed Yes
Gasket Included Yes
Marine Rated Yes
Wet Locations Yes
NEMA Rating NEMA 3, NEMA 4X
Nominal Voltage 120 VAC, 208 VAC, 240 VAC, 277 VAC
Approvals ABS, CSA, NSF, UL
Net Weight 0 lbs
Gross Weight 0 lbs