Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAM-2-103

Brady Tape

LAM-2-103

Brady Tape
Label Polyester 0.25in x 1in CL
Item Number
LAM-2-103
MFG Item Number
16101
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Tape, Series
Item #
LAM-2-103
Label Polyester 0.25in x 1in CL

Series Information

Specifications

Specifications
Manufacturer Part Number 16101
Manufacturer Brady
Family Series Brady Tape
Description Polyester Overlaminate Labels 0.25 in H x 1 in W Clear 5000/RL
Type Label
Color Clear
Width 1 "
Approvals ASTM
Net Weight 0 lbs
Gross Weight 0.47 lbs