LAM3B3/0-12-3Y
Panduit Terminals, Pan-Lug Mechanical Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAM3B3/0-12-3Y

Panduit Terminals, Pan-Lug Mechanical Series

LAM3B3/0-12-3Y

Panduit Terminals, Pan-Lug Mechanical Series
Pan-Lug LAM3B3/0-12-3Y Mechanical Conne
MFG Item Number
LAM3B3/0-12-3Y
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Terminals, Pan-Lug Mechanical Series
Item #
LAM3B3/0-12-3Y
Pan-Lug LAM3B3/0-12-3Y Mechanical Conne

Pan-Lug Mechanical Series Information

Panduit offers a broad variety of mechanical lugs, splices, and split bolt connectors suitable for a wide range of electrical terminations using code conductor. Designed to be reusable and installed without special tooling, Pan‑Lug Mechanical Connectors provide quality performance, ease of installation, and lowest installed cost.
  • Functional product information is marked directly on the connector, facilitating the identification, ordering, and usage of the mechanical connector
  • Incorporate wide wire range‑taking capability to minimize inventory requirements
  • Made from high strength, high conductivity electrolytic copper and aluminum alloy materials to provide optimum connectivity for power and grounding applications
  • UL Listed and CSA Certified, as noted

Specifications

Specifications
Manufacturer Part Number LAM3B3/0-12-3Y
Manufacturer Panduit
Product Series Pan-Lug Mechanical
Family Series Panduit Terminals, Pan-Lug Mechanical Series
Description Two-hole, aluminum, three barrel lug, type LAM3B, NEMA hole sizes and spacing, 6 - 3/0 AWG, 1/2 12.7mm stud hole.
Wire Size Range 6-3/0 AWG
Number of Conductors 3
Material Aluminum Alloy
Approvals CSA, UL
Net Weight 1.2651 lbs
Gross Weight 1.26 lbs