Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAT-1-652-10
Lbls 0.25 in H x 0.3 in W AM 12/PK
This item cannot be canceled or returned
Description
Lbls 0.25 in H x 0.3 in W AM 12/PK
- Thermal Transfer
- Permanent Acrylic
- Laser Printable
Specifications
Specifications
| Manufacturer Part Number |
29701 |
| Manufacturer |
Brady |
| Product Series |
LAT |
| Family Series |
Brady Labels, LAT Series |
| Description |
LaserTab High Temp Polyimide Lbls 0.25 in H x 0.3 in W Amber 12/PK |
| Application |
Circuit Board Marking |
| Material Type |
Polyimide |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
Amber |
| Special Properties |
High-Temperature Amber Polyimide |
| Label Height |
0.25 " |
| Label Width |
0.3 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.695 lbs |
LAT-1-652-10
Brady Labels, LAT Series