Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-18-361-0.25

Brady Labels

LAT-18-361-0.25

Brady Labels
Lbls 1.33 in H x 1 in W WT, CL 5/PK
Item Number
LAT-18-361-0.25
MFG Item Number
132408
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 4

Description

Labels, Series
Item #
LAT-18-361-0.25
Lbls 1.33 in H x 1 in W WT, CL 5/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 132408
Manufacturer Brady
Family Series Brady Labels
Description LaserTab Self-Lam Polyester Lbls 1.33 in H x 1 in W White, Clear 5/PK
Application Wire & Cable Marking
Material Type Polyester
Material Description Self-Laminating
Finish Matte
Background Color Clear, White
Label Height 1.33 "
Label Width 1 "
Recommended Printer(s) Laser Printers
Net Weight 0 lbs
Gross Weight 0.043 lbs