LAT-22-361-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-22-361-5

Brady Labels, LAT Series

LAT-22-361-5

Brady Labels, LAT Series
Lbls 1.5 in H x 0.5 in W WT, CL 65/PK
Item Number
LAT-22-361-5
MFG Item Number
29754
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, LAT Series
Item #
LAT-22-361-5
Lbls 1.5 in H x 0.5 in W WT, CL 65/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29754
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Description LaserTab Self-Lam Polyester Lbls 1.5 in H x 0.5 in W White, Clear 65/PK
Application Cable & Wire Marking
Material Type Polyester
Material Description Self-Laminating
Adhesive Yes
Finish Matte
Background Color White
Label Height 1.5 "
Label Width 0.5 "
Net Weight 0.015 lbs
Gross Weight 1.66 lbs