Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Brady Labels, PERMASHIELD Series
LAT-23-747-2.5
Brady Labels, PERMASHIELD Series
Lbls 0.5 in H x 1 in W WT 42/PK
Item Number
LAT-23-747-2.5
This item cannot be canceled or returned
Description
Labels, PERMASHIELD Series
Lbls 0.5 in H x 1 in W WT 42/PK
PERMASHIELD Series Information
Specifications
Specifications
| Manufacturer Part Number |
29755 |
| Manufacturer |
Brady |
| Product Series |
PERMASHIELD |
| Family Series |
Brady Labels, PERMASHIELD Series |
| Description |
LaserTab Polyester Lbls 0.5 in H x 1 in W White 42/PK |
| Application |
General & Industrial |
| Material Type |
Polyester |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
0.5 " |
| Label Width |
1 " |
| Net Weight |
0 lbs |
| Gross Weight |
1.44 lbs |
LAT-23-747-2.5
Brady Labels, PERMASHIELD Series