LAT-29-747-10-YL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-29-747-10-YL

Brady Labels, LAT Series

LAT-29-747-10-YL

Brady Labels, LAT Series
Lbls 0.2 in H x 0.65 in W YL 21/PK
Item Number
LAT-29-747-10-YL
MFG Item Number
29785
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, LAT Series
Item #
LAT-29-747-10-YL
Lbls 0.2 in H x 0.65 in W YL 21/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29785
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Description LaserTab Polyester Lbls 0.2 in H x 0.65 in W Yellow 21/PK
Application Circuit Board Marking
Material Type Polyester
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color Yellow
Label Height 0.2 "
Label Width 0.65 "
Net Weight 0 lbs
Gross Weight 0.545 lbs