Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-31-747-1

Brady Labels

LAT-31-747-1

Brady Labels
Lbls 0.9 in H x 2 in W WT 34/PK
Item Number
LAT-31-747-1
MFG Item Number
29690
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
LAT-31-747-1
Lbls 0.9 in H x 2 in W WT 34/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 29690
Manufacturer Brady
Family Series Brady Labels
Description LaserTab Polyester Lbls 0.9 in H x 2 in W White 34/PK
Material Type Polyester
Finish Matte
Background Color White
Label Height 0.9 "
Label Width 2 "
Recommended Printer(s) Laser Printers
Net Weight 1.185 lbs
Gross Weight 1.19 lbs