LAT-33-707-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-33-707-1

Brady Labels, LAT Series

LAT-33-707-1

Brady Labels, LAT Series
Lbls 1.44 in H x 2 in W WT 56/PK
Item Number
LAT-33-707-1
MFG Item Number
29824
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, LAT Series
Item #
LAT-33-707-1
Lbls 1.44 in H x 2 in W WT 56/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29824
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Description LaserTab Polyester Lbls 1.44 in H x 2 in W White 56/PK
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color White
Label Height 1.437 "
Label Width 2 "
Approvals UL, CSA
Net Weight 0 lbs
Gross Weight 1.995 lbs