Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-34-747-1

Brady Labels

LAT-34-747-1

Brady Labels
Lbls 1.437 in H x 3 in W WT 56/PK
Item Number
LAT-34-747-1
MFG Item Number
29696
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, Series
Item #
LAT-34-747-1
Lbls 1.437 in H x 3 in W WT 56/PK

Series Information

Specifications

Specifications
Manufacturer Part Number 29696
Manufacturer Brady
Family Series Brady Labels
Description LaserTab Polyester Lbls 1.437 in H x 3 in W White 56/PK
Application General & Industrial
Material Type Polyester
Material Description Permanent
Finish Matte
Background Color White
Label Height 1.437 "
Label Width 3 "
Recommended Printer(s) Laser Printers
Net Weight 0 lbs
Gross Weight 2.745 lbs