Series Information
| Manufacturer Part Number | 29760 |
|---|---|
| Manufacturer | Brady |
| Family Series | Brady Labels |
| Description | LaserTab Tamper-Evident Polyolefin Lbls 0.25 in H x 0.8 in W White 33/PK |
| Application | Circuit Board Marking, General & industrial |
| Material Type | Polyolefin |
| Material Description | Permanent |
| Finish | Matte |
| Background Color | White |
| Label Height | 0.25 " |
| Label Width | 0.8 " |
| Recommended Printer(s) | Laser Printers |
| Net Weight | 0 lbs |
| Gross Weight | 1.355 lbs |