Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
LAT Series Information
| Manufacturer Part Number | 29685 |
|---|---|
| Manufacturer | Brady |
| Product Series | LAT |
| Family Series | Brady Labels, LAT Series |
| Description | LaserTab Polyamide Coated Nylon Cloth Lbls 0.75 in H x 0.5 in W White 32/PK |
| Application | Cable & Wire Marking |
| Material Type | Nylon |
| Material Description | Cloth |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Label Height | 0.75 " |
| Label Width | 0.5 " |
| Approvals | VDE |
| Net Weight | 1.1655 lbs |
| Gross Weight | 1.1655 lbs |