LAT-46-707-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-46-707-10

Brady Labels, LAT Series

LAT-46-707-10

Brady Labels, LAT Series
Lbls 0.5 in H x 0.5 in W WT 41/PK
Item Number
LAT-46-707-10
MFG Item Number
67063
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, LAT Series
Item #
LAT-46-707-10
Lbls 0.5 in H x 0.5 in W WT 41/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 67063
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Description LaserTab Polyester Lbls 0.5 in H x 0.5 in W White 41/PK
Application General & Industrial
Material Type Polyester
Adhesive Yes
Finish Matte
Background Color White
Label Height 0.5 "
Label Width 0.5 "
Approvals UL, CSA
Net Weight 0 lbs
Gross Weight 1.505 lbs