Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAT-48-361-1
Lbls 1 in H x 0.5 in W WT, CL 9/PK
This item cannot be canceled or returned
Description
Lbls 1 in H x 0.5 in W WT, CL 9/PK
- Thermal Transfer
- Permanent Acrylic
- Laser Printable
Specifications
Specifications
| Manufacturer Part Number |
62339 |
| Manufacturer |
Brady |
| Product Series |
LAT |
| Family Series |
Brady Labels, LAT Series |
| Description |
LaserTab Self-Lam Polyester Lbls 1 in H x 0.5 in W White, Clear 9/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Polyester |
| Material Description |
Self-Laminating |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Label Height |
1 " |
| Label Width |
0.5 " |
| Net Weight |
0 lbs |
| Gross Weight |
0.355 lbs |
LAT-48-361-1
Brady Labels, LAT Series