Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LAT-53-361-1 Brady Labels, LAT Series, Lbls 1.5 in H x 1.5 in W WT, CL 34/PK
LAT-53-361-1 Brady Labels, LAT Series, Lbls 1.5 in H x 1.5 in W WT, CL 34/PK
This item cannot be canceled or returned
Description
Lbls 1.5 in H x 1.5 in W WT, CL 34/PK
- Thermal Transfer
- Permanent Acrylic
- Laser Printable
Specifications
Specifications
| Manufacturer Part Number |
62345 |
| Manufacturer |
Brady |
| Product Series |
LAT |
| Family Series |
Brady Labels, LAT Series |
| Description |
LaserTab Self-Lam Polyester Lbls 1.5 in H x 1.5 in W White, Clear 34/PK |
| Application |
Cable & Wire Marking |
| Material Type |
Polyester |
| Material Description |
Self-Laminating |
| Adhesive |
Yes |
| Finish |
Matte |
| Background Color |
White |
| Cable Type |
4 Pair UTP, Cat 5 |
| Label Height |
1.5 " |
| Label Width |
1.5 " |
| Net Weight |
0.975 lbs |
| Gross Weight |
0.975 lbs |
LAT-53-361-1
Brady Labels, LAT Series