LAT Series Information
| Manufacturer Part Number | 29675 |
|---|---|
| Manufacturer | Brady |
| Product Series | LAT |
| Family Series | Brady Labels, LAT Series |
| Description | LaserTab Polyamide Coated Nylon Cloth Lbls 0.375 in H x 1 in W White 58/PK |
| Application | Circuit Board Marking |
| Material Type | Nylon |
| Material Description | Cloth |
| Adhesive | Yes |
| Finish | Matte |
| Background Color | White |
| Special Environment Type | Autoclave, Freezer, Liquid Nitrogen |
| Label Height | 0.375 " |
| Label Width | 1 " |
| Approvals | VDE |
| Net Weight | 1.5525 lbs |
| Gross Weight | 1.916 lbs |