LAT-9-747-10

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LAT-9-747-10

Brady Labels, LAT Series

LAT-9-747-10

Brady Labels, LAT Series
Lbls 0.25 in H x 1.5 in W WT 53/PK
Item Number
LAT-9-747-10
MFG Item Number
29724
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Labels, LAT Series
Item #
LAT-9-747-10
Lbls 0.25 in H x 1.5 in W WT 53/PK

LAT Series Information

  • Thermal Transfer
  • Permanent Acrylic
  • Laser Printable

Specifications

Specifications
Manufacturer Part Number 29724
Manufacturer Brady
Product Series LAT
Family Series Brady Labels, LAT Series
Description LaserTab Polyester Lbls 0.25 in H x 1.5 in W White 53/PK
Application Circuit Board Marking
Material Type Polyester
Material Description Permanent
Adhesive Yes
Finish Matte
Background Color White
Label Height 0.25 "
Label Width 1.5 "
Net Weight 0 lbs
Gross Weight 1.805 lbs