Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LATD-1AN

IDEC Switches

LATD-1AN

IDEC Switches
LED Lamp 12Vac/Dc Amber
MFG Item Number
LATD-1AN
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LATD-1AN
LED Lamp 12Vac/Dc Amber

Series Information

Specifications

Specifications
Manufacturer Part Number LATD-1AN
Manufacturer IDEC
Family Series IDEC Switches
Description LED Lamp 12Vac/Dc Amber
Type LED
For Use With A6 Series
Shape Rectangular
Color Amber
Approvals CCC, CE, CSA, UR
Net Weight 0.005 lbs
Gross Weight 0.005 lbs