Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | LATD-5G |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | LED, Grn, 5VDC |
| Type | Light Module |
| Shape | Round |
| Color | Green |
| Net Weight | 0.005 lbs |
| Gross Weight | 0.005 lbs |