Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
LATD-5R IDEC Switches, LED, Red, 5VDC
MFG Item Number
LATD-5R

LATD-5R IDEC Switches, LED, Red, 5VDC

MFG Item Number
LATD-5R
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LATD-5R
LED, Red, 5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number LATD-5R
Manufacturer IDEC
Family Series IDEC Switches
Description LED, Red, 5VDC
Type Light Module
Shape Round
Color Red
Net Weight 0.0019 lbs
Gross Weight 0.0019 lbs
Alternatives
LATD-5RN
LATD-5RN
IDEC Switches