Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LATD-5W IDEC Switches, LED, Wht, 5VDC

MFG Item Number
LATD-5W

LATD-5W IDEC Switches, LED, Wht, 5VDC

MFG Item Number
LATD-5W
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
LATD-5W
LED, Wht, 5VDC

Series Information

Specifications

Specifications
Manufacturer Part Number LATD-5W
Manufacturer IDEC
Family Series IDEC Switches
Description LED, Wht, 5VDC
Type Light Module
Shape Round
Color White
Net Weight 0.002 lbs
Gross Weight 0.002 lbs