Series Information
| Manufacturer Part Number | LB-50 |
|---|---|
| Manufacturer | O-Z Gedney |
| Family Series | O-Z Gedney Conduit Outlet Bodies |
| Description | OZ-Gedney Spec 5 Type LB Conduit Body, 1/2 IN Hub, Length: 4-5/8 IN, 1-3/8 IN Width, Malleable Iron, Finish: Zinc Electroplated With Aluminum Enamel, Connection: Tapered FNPT, 4 CU-IN Volume, Third Party Certification: UL File Number E-18095, CSA 00 |
| Style | Threaded Iron |
| Shape | LB |
| Number of Hubs | 2 |
| Cover Included | No |
| Gasket Included | No |
| Conduit Type | IMC (Intermediate Metal Conduit), RMC (Rigid Metal Conduit) |
| Connection Type | Threaded |
| Trade Size | 1/2 " |
| Composition | Malleable Iron |
| Approvals | CSA, UL |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |