Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
LB-T00
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
LB-T00 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Contact Block |
| Type |
Contact Block |
| Net Weight |
0.005 lbs |
| Gross Weight |
0.005 lbs |