Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Specifications
Specifications
| Manufacturer Part Number |
LB-T10 |
| Manufacturer |
IDEC |
| Family Series |
IDEC Switches |
| Description |
LB Contact Block |
| Type |
Contact Block |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |