LB107SA
Thomas & Betts Conduit Outlet Bodies

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

LB107SA

Thomas & Betts Conduit Outlet Bodies

LB107SA

Thomas & Betts Conduit Outlet Bodies
4 IN CONDUIT BODY, ALUM, LB, FM7
MFG Item Number
LB107SA
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Conduit Outlet Bodies, Series
Item #
LB107SA
4 IN CONDUIT BODY, ALUM, LB, FM7

Series Information

Specifications

Specifications
Manufacturer Part Number LB107SA
Manufacturer Thomas & Betts
Family Series Thomas & Betts Conduit Outlet Bodies
Description 4 Inch Conduit Body, LB Shape, Form 7, For Use with Rigid/IMC Conduit, UL Standard, CSA Compliant, Fed Spec W-C-586D, Sand-Cast Aluminum Alloy
Style Form 7
Shape LB
Number of Hubs 2
Cover Included No
Gasket Included No
Trade Size 4 "
Composition Aluminum
Hazardous Location No
Approvals CSA, UL
Net Weight 5.45 lbs
Gross Weight 5.45 lbs